This product requires certification to purchase.

43 x 50 in. 1.1 mil Can Liner in Clear (Case of 100)

You last purchased this on
 
Westcraft

43 x 50 in. 1.1 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL5043511C
  • Item #7446691
  • Manufacturer Part #CL5043511C
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

43 x 50 in. 1.1 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL5043511C
  • Item #7446691
  • Manufacturer Part #CL5043511C
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
50 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.1 mil
Weight:
15.95 lb
Width:
43 in