This product requires certification to purchase.

43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL434718K
  • Item #9832854
  • Manufacturer Part #WCL43471.8K
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL434718K
  • Item #9832854
  • Manufacturer Part #WCL43471.8K
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
47 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.8 mil
Weight:
33-1/20 lb
Width:
43 in