This product requires certification to purchase.

43 x 48 in. 16 mic Can Liner in Natural (Case of 200)

Westcraft

43 x 48 in. 16 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH434816N
  • Item #7459905
3.6 out of 5 Customer Rating
Brand image
Westcraft

43 x 48 in. 16 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH434816N
  • Item #7459905
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Strong and dependable
  • Tight seal to prevent leakage
  • High density
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
48 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
16 mic
Weight:
17.06 lb
Width:
43 in