43 x 48 in. 22 mic Can Liner in Black (Case of 150)
43 x 48 in. 22 mic Can Liner in Black (Case of 150)
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 48 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 150
- Product Type:
- Can Liner
- Thickness:
- 22 mic
- Weight:
- 20.05 lb
- Width:
- 43 in