44 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

You last purchased this on
 
Westcraft

44 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

This product requires certification to purchase.
You last purchased this on
 
Westcraft

44 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

  • Fast #
  • Part #FF445BNSF
  • Item #8928734
  • Manufacturer Part #FF445BNSF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Includes integrated LED light kit
  • Reversible blade finish
  • Three speed reversible motor
  • 10,000 Hours
  • Reversible rotation
  • 8W LED E26 Bulbs Included
  • Remote not included
  • Rated for dry locations
  • 3,000 Kelvin
  • Requires Certification

Specifications

AMP:
35
Application:
Residential
Blade Pitch:
12 °
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
2099 ft3/min
CSA Certified:
CSA-C22.2 No. 113
Ceiling Fan Blade Finish:
Light Grey/Dark Chocolate
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
84
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
44 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$0.07
Fan Speeds:
3
Glass Type:
Frosted Opal
Height:
24-41/100 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
LED Light:
Yes
Length:
44 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Farmhouse
Lights Included:
Yes
Lumens:
800
Lumens per Watt:
8
MA Approved -:
No
Material:
Steel
Max CFM:
2623.37 cfm
Maximum Height:
24-41/100 in
Maximum Temperature:
100
Number Of Hours:
25000 h
Number of Blades:
5
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
RPM:
200
Smart Home Enabled:
No
Temperature Range:
0 to 45 Deg C
UL Listed:
UL 507
Volts:
120V
WaterSense Labeled:
No
Watts:
70 W
Weight:
7.8 lb
Width:
12-1/5 in