45 x 50 in. 2 mil Can Liner in Grey (Case of 100)
45 x 50 in. 2 mil Can Liner in Grey (Case of 100)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium quality resign
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 55 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 50 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 2 mil
- Weight:
- 28-11/20 lb
- Width:
- 45 in