This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Westcraft

52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Westcraft

52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FF523HBN
  • Item #7775695
  • Manufacturer Part #2017035-52
4.3 out of 5 Customer Rating
52 in. 3-Blade Ceiling Fan with Integrated LED Light Kit

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three speed reversible motor
  • Includes integrated LED light kit
  • Dimmable
  • Glass height: 3.3"
  • Glass width: 9.9"
  • Can be mounted on a sloped ceiling up to a 15 degree angle
  • Rated for dry locations
  • Remote included
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3088 ft3/min
Ceiling Fan Blade Finish:
Black
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Frosted
Height:
16-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1550
Material:
Steel
Number Of Hours:
10000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 507
Volts:
120V
Watts:
22 W



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com