52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Three speed reversible motor
- Includes light kit
- Reversible blade finish
- Rated for dry locations
- Remote not included
- Cannot be mounted on a sloped ceiling
- 8W LED E26 Bulbs Included
- 10,000 Hours
- 3,000 Kelvin
- Frosted Glass
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 11.5 °
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2130 ft3/min
- CSA Certified:
- CSA-C22.2 No. 113
- Ceiling Fan Blade Finish:
- Walnut/Maple
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 24-41/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Lumens per Watt:
- 8
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 200
- UL Listed:
- UL 507
- Volts:
- 120V
- Watts:
- 70 W
- Width:
- 12-1/5 in