This product requires certification to purchase.

Ball Knob Privacy Door Lock

You last purchased this on
 
Westcraft

Ball Knob Privacy Door Lock

  • Fast #
  • Part #HLK0203U26D
  • Item #8940377
  • Manufacturer Part #HLK0203U26D
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Ball Knob Privacy Door Lock

  • Fast #
  • Part #HLK0203U26D
  • Item #8940377
  • Manufacturer Part #HLK0203U26D
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color Finish: Satin Chrome
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-13/16 in
Handle Material:
Stainless Steel
Handle Type:
Privacy
Height:
2-5/8 in
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade:
3
Shape:
Round
UL Listed:
No
Width:
2-5/8 in