This product requires certification to purchase.

Ball Knob Privacy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Ball Knob Privacy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Ball Knob Privacy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK0203U15
  • Item #8940266
  • Manufacturer Part #HLK0203U15
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-13/16 in
Handle Material:
Stainless Steel
Handle Type:
Privacy
Height:
2-5/8 in
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade:
3
Shape:
Round
UL Listed:
No
Width:
2-5/8 in



Call for Pricing
Call for Pricing