Ceiling Fan Remote Control and Receiver
Ceiling Fan Remote Control and Receiver
Frequently Purchased Together
Product Details
Product Details
- Receiver installs into canopy assembly
- Three-speed fan control
- On/off light kit control
- Requires one 9V battery
- Use with most ceiling fan brands
- Receiver included
- For Westcraft fan 7775695
Specifications
- Depth:
- 6-11/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Fan Speeds:
- 3
- Height:
- 1 in
- Product Type:
- Remote Control, Receiver
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 70 W
- Width:
- 2 in