Commercial Door Closer
Challenger Commercial Door Closer
Frequently Purchased Together
Product Details
Product Details
- Non-sized hydraulic door closer with standard adjustable back-check function
- Adjustable closing and latching speed by 2 separate regulating valves
- Universal application
- Non-handed for standard, top jamb or parallel arm installation
Specifications
- ADA Compliant:
- No
- Collection:
- Challenger
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- UL 10C