Heavy Duty Door Closer
Challenger Heavy Duty Door Closer
Frequently Purchased Together
Product Details
Product Details
- Non-sized, fully adjustable 1 through 4, (Barrier Free ADA) interior doors
- For 30-185 lbs door weight
- Hydraulic door closer with standard adjustable backcheck valve
- Dual valve, closing and latching speed controlled by two separate regulating valves
- High quality hydraulic fluid for high lubricity and constant lubrication
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Challenger
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Security Grade:
- 1
- Thickness:
- 1.75 in
- UL Listed:
- UL 10C