This product requires certification to purchase.

Commercial Door Closer

You last purchased this on
 
Westcraft

Challenger SG Series Commercial Door Closer

  • Fast #
  • Part #WCSZ3DCAL
  • Item #7507383
  • Manufacturer Part #430-P ALUM
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

Challenger SG Series Commercial Door Closer

  • Fast #
  • Part #WCSZ3DCAL
  • Item #7507383
  • Manufacturer Part #430-P ALUM
4 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-sized hydraulic door closer with standard adjustable back-check valve
  • Dual valve, closing and latching speed controlled by 2 separate regulating valves
  • Reinforced type adjustable tube arm
  • Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
  • High quality hydraulic fluid for high lubricity and constant lubrication
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 Grade 3
Collection:
Challenger SG Series
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Security Grade:
3
UL Listed:
UL 10C