Closed Scroll Lever Left Hand Dummy Door Lock in Satin Nickel
Closed Scroll Lever Left Hand Dummy Door Lock in Satin Nickel
Product Details
Product Details
- Dummy Lockset LH, non-operating
- Used With Ball Catches on Closet Doors
- Left Handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No