Deadbolt Lock Single Sided Half Bore in Satin Chrome
Deadbolt Lock Single Sided Half Bore in Satin Chrome
Frequently Purchased Together
Product Details
Product Details
- Color Finish: Satin Chrome
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Limited lifetime mechanical warranty
- Five-year finish warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-5/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-5/8 in