Deadbolt Lock Single Sided Half Bore in Satin Nickel
Deadbolt Lock Single Sided Half Bore in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Deadbolt
- Reversable Non Handed
- Commonly used for adjoining Hotel Rooms
- Hidden from Outside of door
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-5/8 in