This product requires certification to purchase.

Entrance Lock Crescent Spindle Drive Latch in Matte Black

Westcraft

Entrance Lock Crescent Spindle Drive Latch in Matte Black

  • Fast #
  • Part #HLK9903U19
  • Item #8940253
  • Manufacturer Part #HLK9903U19
4.8 out of 5 Customer Rating
Westcraft

Entrance Lock Crescent Spindle Drive Latch in Matte Black

  • Fast #
  • Part #HLK9903U19
  • Item #8940253
  • Manufacturer Part #HLK9903U19
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Lock Type:
Entrance Lock
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889403303