This product requires certification to purchase.

Escutcheon in Chrome

You last purchased this on
 
Westcraft

Escutcheon in Chrome

  • Fast #
  • Part #OBPF11711DPCP
  • Item #8027551
4.5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Escutcheon in Chrome

  • Fast #
  • Part #OBPF11711DPCP
  • Item #8027551
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
1711
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
8 in