Flat Ball Dummy Door Knob in Satin Nickel
Flat Ball Dummy Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Color Finish: Satin Nickel
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Limited lifetime mechanical warranty
- Five-year finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-9/16 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Dummy
- Height:
- 2-5/8 in
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Security Grade:
- 3
- Shape:
- Round
- UL Listed:
- No
- Width:
- 2-5/8 in