Flat Ball Knob Entrance & Deadbolt Lock in Matte Black
Flat Ball Knob Entrance & Deadbolt Lock in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Entry Door Lockset & Deadbolt
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Entrance Lock
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No