Flat Bar Lever Privacy Door Lock in Matte Black

You last purchased this on
 
Westcraft

Flat Bar Lever Privacy Door Lock in Matte Black

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Flat Bar Lever Privacy Door Lock in Matte Black

  • Fast #
  • Part #HLK1303U19
  • Item #8940201
  • Manufacturer Part #HLK1303U19
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Reversable Non Handed
  • Privacy Door Lockset (Bed & Bath)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Zinc Alloy
Handle Type:
Lever
Lock Type:
Privacy
Material:
Zinc, Stainless Steel, Brass, Steel
Origin:
Global
Projection:
2-11/25 in
Shape:
Round
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No