Heavy Duty Door Closer
Heavy Duty Door Closer
Frequently Purchased Together
Product Details
Product Details
- Size 3 hydraulic door closer
- Dual valve, closing and latching speed controlled by 2 separate regulating valves
- Reinforced type adjustable tube arm
- Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
- High quality hydraulic fluid for high lubricity and constant lubrication
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Security Grade:
- 1
- UL Listed:
- UL 10C