This product requires certification to purchase.

Hinge Pin Doorstop 1-Point in Satin Nickel

You last purchased this on
 
Westcraft

Hinge Pin Doorstop 1-Point in Satin Nickel

  • Fast #
  • Part #HDS07US15
  • Item #9606789
  • Manufacturer Part #HDS07US15
3.2 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Hinge Pin Doorstop 1-Point in Satin Nickel

  • Fast #
  • Part #HDS07US15
  • Item #9606789
  • Manufacturer Part #HDS07US15
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Door Hinge
  • Does not Mar Door
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Hinge Pin Door Stop
Material:
Die Cast