Jimmyproof Deadlock with Two Strikes Painted Bronze
Jimmyproof Deadlock with Two Strikes Painted Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SE1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Lock Type:
- Entrance Lock
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No