This product requires certification to purchase.

4 mil Powder Free Disposable Nitrile Gloves in Black, M (Box of 100)

You last purchased this on
 
Westcraft

4 mil Powder Free Disposable Nitrile Gloves in Black, M (Box of 100)

  • Fast #
  • Part #WC108739
  • Item #10053965
  • Manufacturer Part #WC108739
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

4 mil Powder Free Disposable Nitrile Gloves in Black, M (Box of 100)

  • Fast #
  • Part #WC108739
  • Item #10053965
  • Manufacturer Part #WC108739
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Powder Free
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
M
Glove Type:
Ambidextrous, Disposable, Powder Free, Medical
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
4 mil