Premier Flat Bar Lever Dummy Door Lock in Matte Black
Premier Flat Bar Lever Dummy Door Lock in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Dummy Lockset, non-operating
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Material:
- Steel, Zinc, Brass, Stainless Steel
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Style:
- Transitional
- Thickness:
- 1-3/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
- UL Listed:
- No