Premier Flat Bar Lever Dummy Door Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #HLK2205U15X
Premier Flat Bar Lever Dummy Door Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dummy Lockset, non-operating
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Material:
- Steel, Brass, Stainless Steel, Zinc
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- UPC:
- 781889404478