Premier Flat Bar Lever Entrance Door Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #HLK2201U15X
Premier Flat Bar Lever Entrance Door Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Entry Door Lockset
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-2/5 in
- Diameter - Base:
- 2-9/16 in
- Handle Type:
- Entry
- Material:
- Zinc Alloy
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889403884