This product requires certification to purchase.

Premier Flat Bar Lever Passage Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Premier Flat Bar Lever Passage Door Lock in Satin Nickel

  • Fast #
  • Part #HLK2204U15
  • Item #8940213
  • Manufacturer Part #HLK2204U15
3.4 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Premier Flat Bar Lever Passage Door Lock in Satin Nickel

  • Fast #
  • Part #HLK2204U15
  • Item #8940213
  • Manufacturer Part #HLK2204U15
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-11/25 in
Diameter - Base:
2-9/16 in
Handle Type:
Passage
Material:
Zinc Alloy
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No