This product requires certification to purchase.

Premier Flat Bar Lever Privacy Door Lock in Brushed Gold

You last purchased this on
 
Westcraft

Premier Flat Bar Lever Privacy Door Lock in Brushed Gold

  • Fast #
  • Part #HLK2203CB
  • Item #8940372
  • Manufacturer Part #HLK2203CB
4 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Premier Flat Bar Lever Privacy Door Lock in Brushed Gold

  • Fast #
  • Part #HLK2203CB
  • Item #8940372
  • Manufacturer Part #HLK2203CB
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Zinc Alloy
Handle Type:
Lever
Material:
Steel, Stainless Steel, Brass, Zinc
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No