Premier Flat Bar Lever Privacy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Premier Flat Bar Lever Privacy Door Lock in Satin Nickel

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Premier Flat Bar Lever Privacy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK2203U15
  • Item #8940247
  • Manufacturer Part #HLK2203U15
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Privacy Door Lockset (Bed & Bath)
  • Trim Guard included for increased Durability and Safety
  • Heavy Die Cast Rosette
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-11/25 in
Diameter - Base:
2-9/16 in
Handle Length (in):
4-1/4 in
Handle Type:
Privacy
Material:
Zinc Alloy
Origin:
Global
Shape:
Square
Smart Home Enabled:
No
UL Listed:
No