This product requires certification to purchase.

Premier Round Rod Lever Dummy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Premier Round Rod Lever Dummy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK2105U15
  • Item #8940367
  • Manufacturer Part #HLK2105U15
4.4 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Premier Round Rod Lever Dummy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK2105U15
  • Item #8940367
  • Manufacturer Part #HLK2105U15
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No