This product requires certification to purchase.

Premier Round Rod Lever Entrance Door Lock in Matte Black

You last purchased this on
 
Westcraft

Premier Round Rod Lever Entrance Door Lock in Matte Black

  • Fast #
  • Part #HLK2101U19
  • Item #8940222
3.4 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Premier Round Rod Lever Entrance Door Lock in Matte Black

  • Fast #
  • Part #HLK2101U19
  • Item #8940222
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6.00 Case: 24.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No