Premier Round Rod Lever Privacy Door Lock in Polished Chrome
Premier Round Rod Lever Privacy Door Lock in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Privacy Door Lockset (Bed & Bath)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 Grade 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Diameter - Base:
- 2-9/16 in
- Handle Type:
- Privacy
- Material:
- Zinc Alloy
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No