Premier Round Single Cylinder Deadbolt in Matte Black
Premier Round Single Cylinder Deadbolt in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 6.00 Case: 24.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deadbolt
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
- Heavy Die Cast Rosette
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Lock Type:
- Deadbolt
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No