This product requires certification to purchase.

Replacement Glass

You last purchased this on
 
Westcraft

Replacement Glass

  • Fast #
  • Part #FF523HBNGLS
  • Item #8035538
  • Manufacturer Part #FF523HBNGLS
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Replacement Glass

  • Fast #
  • Part #FF523HBNGLS
  • Item #8035538
  • Manufacturer Part #FF523HBNGLS
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with Miseno 7775695 ceiling fan only
  • Frosted glass
  • Requires Certification

Specifications

Brand Model Compatibility:
7775695
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-9/20 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Opal
Height:
6 in
Product Type:
Replacement Glass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Width:
12 in