Ridged Flat Ball Knob Passage Door Lock in Matte Black
Ridged Flat Ball Knob Passage Door Lock in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Passage Door Lockset (Hall & Closet)
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Brass
- Handle Type:
- Knob
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UL Listed:
- No