This product requires certification to purchase.

Rigid Doorstop 3 in. Tapered Profile in Matte Black

You last purchased this on
 
Westcraft

Rigid Doorstop 3 in. Tapered Profile in Matte Black

  • Fast #
  • Part #HDS23US19
  • Item #9606820
  • Manufacturer Part #HDS23US19
4.8 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Rigid Doorstop 3 in. Tapered Profile in Matte Black

  • Fast #
  • Part #HDS23US19
  • Item #9606820
  • Manufacturer Part #HDS23US19
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Stop Type:
Rigid Door Stop
Material:
Die Cast