This product requires certification to purchase.

Seat Cover (Case of 2500)

You last purchased this on
 
Westcraft

Seat Cover (Case of 2500)

  • Fast #
  • Part #WC112988
  • Item #7889626
  • Manufacturer Part #WC112988
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

Seat Cover (Case of 2500)

  • Fast #
  • Part #WC112988
  • Item #7889626
  • Manufacturer Part #WC112988
4.3 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Half fold
  • Disposable toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Requires Certification

Specifications

Brand Model Compatibility:
HG 1 Dispenser
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Paper
Package Quantity:
Case of 2500
Size:
Half-fold