This product requires certification to purchase.

Shaker Knob Entrance Door Lock, Square Rosette in Satin Nickel

You last purchased this on
 
Westcraft

Shaker Knob Entrance Door Lock, Square Rosette in Satin Nickel

  • Fast #
  • Part #HLK0901U15
  • Item #8940245
  • Manufacturer Part #HLK0901U15
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Shaker Knob Entrance Door Lock, Square Rosette in Satin Nickel

  • Fast #
  • Part #HLK0901U15
  • Item #8940245
  • Manufacturer Part #HLK0901U15
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
1-4453/5000 in
Material:
Steel, Stainless Steel, Zinc, Brass
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Square
UL Listed:
No
Width:
1-4453/5000 in