Size M Rubber Exam Disposable Gloves (Box of 50)
Size M Rubber Exam Disposable Gloves (Box of 50)
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable, Exam, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No