Solid Brass Floor Mounted Doorstop in Polished Chrome
Solid Brass Floor Mounted Doorstop in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Stops Door knob from Damaging Wall
- Solid Brass Construction
- Floor Mounted
- Includes Black and Grey Rubber Bumpers
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Stop Type:
- Floor Bumper
- Height:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 1-21/50 in