This product requires certification to purchase.

Solid Brass Floor Mounted Doorstop in Satin Chrome

You last purchased this on
 
Westcraft

Solid Brass Floor Mounted Doorstop in Satin Chrome

  • Fast #
  • Part #HDS41US26DSB
  • Item #9606793
  • Manufacturer Part #HDS41US26DSB
4.7 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Solid Brass Floor Mounted Doorstop in Satin Chrome

  • Fast #
  • Part #HDS41US26DSB
  • Item #9606793
  • Manufacturer Part #HDS41US26DSB
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Floor Mounted
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Stop Type:
Floor Door Stop
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.