Spring Doorstop 3 in. Tapered Profile in Matte Black
Spring Doorstop 3 in. Tapered Profile in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stops Door knob from Damaging Wall
- Installed on Baseboard
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Stop Type:
- Spring Door Stop
- Material:
- Steel