Spring Doorstop 3 in. Tapered Profile in Satin Nickel (Pack of 5)

You last purchased this on
 
Westcraft

Spring Doorstop 3 in. Tapered Profile in Satin Nickel (Pack of 5)

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Spring Doorstop 3 in. Tapered Profile in Satin Nickel (Pack of 5)

  • Fast #
  • Part #HDS13US15X5
  • Item #9606786
  • Manufacturer Part #HDS13US15X5
3.9 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Installed on Baseboard
  • Stops Door knob from Damaging Wall
  • Requires Certification

Specifications

Color Finish Name:
Satin Nickel
Door Stop Type:
Spring Door Stop
MA Approved -:
No
Material:
Steel
Package Quantity:
Pack of 5
Projection:
3 in
Type:
HDS13US15X5
WaterSense Labeled:
No