This product requires certification to purchase.

Spring Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 10)

Westcraft

Spring Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 10)

  • Fast #
  • Part #HDS11US15X10
  • Item #9606805
4.1 out of 5 Customer Rating
Westcraft

Spring Doorstop 3 in. Thin Profile in Satin Nickel (Pack of 10)

  • Fast #
  • Part #HDS11US15X10
  • Item #9606805
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Spring Door Stop
Material:
Steel
Package Quantity:
Pack of 10