This product requires certification to purchase.

Spring Doorstop 4 in. Tapered Profile in Oil Rubbed Bronze

You last purchased this on
 
Westcraft

Spring Doorstop 4 in. Tapered Profile in Oil Rubbed Bronze

  • Fast #
  • Part #HDS14US10BC
  • Item #9606827
  • Manufacturer Part #HDS14US10BC
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Spring Doorstop 4 in. Tapered Profile in Oil Rubbed Bronze

  • Fast #
  • Part #HDS14US10BC
  • Item #9606827
  • Manufacturer Part #HDS14US10BC
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Spring Door Stop
Material:
Steel