This product requires certification to purchase.

Straight Lever Dummy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Straight Lever Dummy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK1205U15
  • Item #8940387
  • Manufacturer Part #HLK1205U15
3.6 out of 5 Customer Rating
You last purchased this on
 
Westcraft

Straight Lever Dummy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK1205U15
  • Item #8940387
  • Manufacturer Part #HLK1205U15
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No