This product requires certification to purchase.

Tulip Knob Entrance & Deadbolt Lock in Satin Nickel

Westcraft

Tulip Knob Entrance & Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #HLK0102U15
  • Item #8940349
4.4 out of 5 Customer Rating
Westcraft

Tulip Knob Entrance & Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #HLK0102U15
  • Item #8940349
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Entry Door Lockset & Deadbolt
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Stainless Steel
Handle Type:
Knob
Lock Type:
Entrance Lock
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No